This product requires certification to purchase.

Three Handle Single Function Bathtub & Shower Faucet in Polished Chrome

American Standard

Colony® Soft Three Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #A3375502002
  • Item #4297439
  • Manufacturer Part #3375502.002
5 out of 5 Customer Rating
Brand image
American Standard

Colony® Soft Three Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #A3375502002
  • Item #4297439
  • Manufacturer Part #3375502.002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve cartridge assures a lifetime of drip-free performance
  • Includes showerhead, valve with ADA-approved lever handles, and tub spout
  • Integral unions with no soldering required
  • Handle alignment system allows fine tuning of handle position Handle alignment system allows fine tuning of handle position
  • Exclusive Plaster Guard: Plaster guard can be used to test for leaks prior to handle installation.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Colony® Soft
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
1-3/4
Escutcheon Width:
1-3/4
Faucet Connection:
Copper, NPT
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Shower Arm Reach:
6-1/2
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spout Type:
Tub
Spray Type:
Rain
Trim Only:
No
Tub Spout Reach:
4-3/4
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
012611328169
Valve Body Material:
Cast Brass
WaterSense Labeled:
No