This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

American Standard

Colony® Soft Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A2275509002
  • Item #1645321
  • Manufacturer Part #2275509.002
4.9 out of 5 Customer Rating
Brand image
American Standard

Colony® Soft Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A2275509002
  • Item #1645321
  • Manufacturer Part #2275509.002
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cast Brass Underbody with "City Shanks": Strong and durable. Integral tabs on casting provide a wobble-free installation
  • Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance
  • Lead-Free: Faucet contains ? 0.25% Total lead content by weighted average
  • Longer Spout: Provides extended reach into lavatory
  • Simple Installation: Fast and easy one person installation. Faucet drops in from top. Quick spin nuts secure faucet in place
  • Exclusive Speed Connect Metal Drain: Fewer parts. Installs in less time. No adjustments required - seals the first time, every time. Flexible stainless steel cable - installs effortlessly in tight spaces
  • ADA compliant
  • Lead-Free
  • WaterSense certified
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Colony® Soft
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
1-5/8 in
Spout Reach:
4-3/16 in
Spout Type:
Standard
Trim Only:
No
UPC:
012611268045
WaterSense Labeled:
Yes