Two Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
American Standard

Colony Soft Two Handle Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Colony Soft Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A4275550002
  • Item #1893910
  • Manufacturer Part #4275550.002
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve cartridge assures a lifetime of drip-free performance
  • Brass gooseneck spout
  • High gooseneck swivel spout helps provide versatility
  • Available with or without hand spray
  • Limited lifetime warranty for function and finish
  • ADA compliant
  • Lifetime finish won't tarnish or scratch
  • Metal lever handles
  • Spout height: 12" (305 mm)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic
Collection:
Colony Soft
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
EPA Compliant:
No
Faucet Center Size:
8 in
Faucet Connection:
Male Inlet
Faucet Connection Size:
1/2 in
Faucet Height:
12 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Quarter Turn Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Deck Mount
Kitchen Faucet Type:
Centerset
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
7-1/2 in
Spout Reach:
7-3/4 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
10-5/16 in