Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome
Colony® Soft Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes showerhead, valve with ADA-approved lever handles, and tub spout
- Integral unions with no soldering required
- Valve cartridge assures a lifetime of drip-free performance
- Exclusive Plaster Guard: Plaster guard can be used to test for leaks prior to handle installation.
- Handle alignment system allows fine tuning of handle position
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Colony® Soft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Escutcheon Height:
- 1-3/4 in
- Escutcheon Width:
- 1-3/4 in
- Faucet Connection:
- Copper, NPT
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 6-1/2 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spout Type:
- Tub
- Spray Type:
- Full Body
- Trim Only:
- No
- Tub Spout Reach:
- 4-3/4 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Body Material:
- Cast Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No