Tank Lid in Bone

You last purchased this on
 
American Standard

Colony® Tank Lid in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Colony® Tank Lid in Bone

  • Fast #
  • Part #A735189400021
  • Item #4879671
  • Manufacturer Part #735189-400.021
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
2383.012 and 2386.012 Cadet
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Colony®
Color Finish Category:
Neutrals
Color Finish Name:
Bone
IAPMO Listed -:
No
Material:
Vitreous China
NSF Certified:
Yes
Product Type:
Accessory
WaterSense Labeled:
No
Weight:
5 lb
Width:
8-1/8 in