This product requires certification to purchase.

Tank Lid in White

American Standard

Colony® Tank Lid in White

  • Fast #
  • Part #A735189400020
  • Item #4879663
  • Manufacturer Part #735189-400.020
5 out of 5 Customer Rating
Brand image
American Standard

Colony® Tank Lid in White

  • Fast #
  • Part #A735189400020
  • Item #4879663
  • Manufacturer Part #735189-400.020
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tank lid for American Standard 4192A Tank
  • Width: 8-1/8"
  • Length: 19-3/16"
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
4192A
Collection:
Colony®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-19/100
Height:
1-1/2
Length:
19-3/16
Material:
Vitreous China
UL Listed:
No
UPC:
791556058507
WaterSense Labeled:
No
Width:
8-1/8