Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Colony® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Ceramic disc valve cartridge assures a lifetime of smooth handle operation and drip-free performance
- Speed Connect® drain has less parts for a quick installation
- Flexible hose connections for 6" to 12" installations
- Flow rate may vary from 1.2 to 1.5 gpm
- 1.2 gallons per minute (1.2 gpm/4.5 L/min.) maximum flow rate helps to save water
- Cast brass valve bodies with reinforced flexible hose connections for 6” to 12” (152 mm to 305 mm) installations
- 1/4 turn washerless ceramic disc valve cartridges
- Metal Speed Connect pop-up drain
- Metal lever handle
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Colony®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2
- Spout Reach:
- 4-1/2
- Spout Type:
- Low Arc
- Trim Only:
- No
- UPC:
- 012611317262
- WaterSense Labeled:
- Yes