UNIVERSAL FLUSH VALVE
Colony® UNIVERSAL FLUSH VALVE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to install
- Durable construction
- Reliable performance
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Colony®
- GSA Approved:
- No
- Handle Type:
- Flush
- Height:
- 3-1/5
- IAPMO Listed:
- No
- Length:
- 9-1/5
- Material:
- Plastic
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Type:
- A73819694000070A
- UPC:
- 012611791789
- WaterSense Labeled:
- No
- Width:
- 4-2/5