1.6 gpf Toilet Tank with Left-Hand Trip Lever in White
Colony®3 1.6 gpf Toilet Tank with Left-Hand Trip Lever in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Quality material: Made of vitreous China for strength and reliability
- Durable components: Metal trip lever and shank fill valve for long-lasting dependability
- Rough-in: 12-in. (305 mm)
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Colony®3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Material:
- Vitreous China
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Type:
- A4425A004020
- UPC:
- 193406306675