Commercial Shower Trim Kit
Commercial Shower Trim Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.5 gpm
- NSF Certified:
- Yes
- UPC:
- 012611696305
- WaterSense Labeled:
- Yes