11 x 16-3/4 in. Oval Wall Mount Bathroom Sink in White
Corner Minette™ 11 x 16-3/4 in. Oval Wall Mount Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 54-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Includes 2 wall hangers
- Front overflow
- Nominal dimensions: 11" x 16-3/4" (279 x 425mm)
- Bowl Sizes: 12-1/4" (311mm) wide, 8-5/8" (219mm) front-to-back
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Corner Minette™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-3/4
- Drain Opening:
- 1-1/4
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 7
- IAPMO Listed:
- No
- Length:
- 11
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Oval
- Sink Bowl Size:
- 12-1/4 in x 8-5/8 in
- Sink Depth:
- 7
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 033056045381
- Width:
- 16-3/4