This product requires certification to purchase.

11 x 16-3/4 in. Oval Wall Mount Bathroom Sink in White

American Standard

Corner Minette™ 11 x 16-3/4 in. Oval Wall Mount Bathroom Sink in White

  • Fast #
  • Part #A0451001020
  • Item #1643303
  • Manufacturer Part #0451001.020
5 out of 5 Customer Rating
Brand image
American Standard

Corner Minette™ 11 x 16-3/4 in. Oval Wall Mount Bathroom Sink in White

  • Fast #
  • Part #A0451001020
  • Item #1643303
  • Manufacturer Part #0451001.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall-hung corner sink
  • Front overflow
  • Includes 2 wall hangers
  • Nominal dimensions: 11" x 16-3/4" (279 x 425mm)
  • Bowl Sizes: 12-1/4" (311mm) wide
  • 8-5/8" (219mm) front-to-back
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Corner Minette™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-3/4 in
Drain Opening:
1-1/4 in
GSA Approved:
No
Height:
7 in
IAPMO Listed:
No
Length:
11 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Oval
Sink Bowl Size:
12-1/4 in x 8-5/8 in
Sink Depth:
7 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
033056541043
Width:
16-3/4 in