This product requires certification to purchase.

8 x 9-13/16 in. Pedestal Sink Base in White

American Standard

Cornice 8 x 9-13/16 in. Pedestal Sink Base in White

  • Fast #
  • Part #A0028000020
  • Item #4732115
  • Manufacturer Part #0028000.020
5 out of 5 Customer Rating
Brand image
American Standard

Cornice 8 x 9-13/16 in. Pedestal Sink Base in White

  • Fast #
  • Part #A0028000020
  • Item #4732115
  • Manufacturer Part #0028000.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pedestal leg only
  • Twin front concealed overflows
  • Rim slants toward basin for quick drainage
  • Includes wall hanger
  • Nominal Dimensions: 15-1/2" x 15-1/2" (394 x 394mm)
  • 33-1/4" (845mm) height with pedestal
  • Bowl sizes 14" (356mm) wide,
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A-112.19.2M
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Cornice
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
26-3/8 in
IAPMO Listed:
No
Length:
8 in
NSF Certified:
No
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
033056818824
Vessel Only:
No
Width:
9-13/16 in