2 Robe Hook in Polished Chrome
CR Series 2 Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 660-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes concealed mounting with no exposed set screws
- Easy to install
- Easy to Install
- Durability of Finishes: Chrome and PVD finishes will never tarnish.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- CR Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/8
- Diameter:
- 2
- Height:
- 2-5/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Hooks:
- 2
- Projection:
- 2-3/8
- UPC:
- 012611504143
- Width:
- 3-1/2