This product requires certification to purchase.

Concealed Mount and Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

American Standard

CR Series Concealed Mount and Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

  • Fast #
  • Part #A8336230295
  • Item #4732125
  • Manufacturer Part #8336230.295
3.1 out of 5 Customer Rating
Brand image
American Standard

CR Series Concealed Mount and Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

  • Fast #
  • Part #A8336230295
  • Item #4732125
  • Manufacturer Part #8336230.295
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes concealed mounting with no exposed set screws
  • Easy to install
  • Toilet tissue holder tube shall be brass
  • Toilet Tissue Holder tube shall be Brass tube
  • Durability of Finishes: Chrome and PVD finishes will never tarnish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
CR Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Depth:
4-5/16 in
Height:
2 in
IAPMO Listed:
No
Installation Type:
Post Mount
Length:
4-5/16 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Pivoting:
No
Projection:
4-5/16 in
UPC:
012611504181
Width:
8-1/4 in