This product requires certification to purchase.

One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

American Standard

Crawford One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #ATU612507295
  • Item #9566154
  • Manufacturer Part #TU612507.295
3.3 out of 5 Customer Rating
Brand image
American Standard

Crawford One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #ATU612507295
  • Item #9566154
  • Manufacturer Part #TU612507.295
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes single-function showerhead and arm, pressure balance valve cartridge with lever handle
  • Anti-scald pressure balance valve prevents accidental scalding and compensates for sudden changes in water pressure
  • High-grade ceramic material is unaffected by mineral deposits and harsh water conditions
  • 1.8 GPM flow rate helps conserve water without sacrificing performance
  • WaterSense certified
  • ADA compliant
  • Limited lifetime warranty
  • Requires Flash Rough-in Valve, sold separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Crawford
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-11/25 in
Escutcheon Height:
7-69/100 in
Escutcheon Width:
7-69/100 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
78 in
IAPMO Listed:
No
Length:
7-11/25 in
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
UPC:
012611851285
Valve Trim Type:
Pressure Balancing
Width:
7-69/100 in