This product requires certification to purchase.

Single Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

American Standard

Crawford™ Single Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #ATU612508243
  • Item #9566180
  • Manufacturer Part #TU612508.243
5 out of 5 Customer Rating
Brand image
American Standard

Crawford™ Single Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #ATU612508243
  • Item #9566180
  • Manufacturer Part #TU612508.243
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Includes single-function showerhead and arm, pressure balance valve cartridge, metal diverter tub spout
  • Anti-scald pressure balance valve prevents accidental scalding and compensates for sudden changes in water pressure
  • High-grade ceramic material is unaffected by mineral deposits and harsh water conditions
  • 1.8 gpm flow rate helps conserve water without sacrificing performance
  • WaterSense certified
  • Limited lifetime warranty
  • Requires flash rough-in valve, sold separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.16, CSA B125.1
Collection:
Crawford™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7-11/25
Diameter:
5-13/16
Escutcheon Height:
7-11/16
Escutcheon Width:
7-11/16
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
78
IAPMO Listed:
No
Length:
7-11/25
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
7-7/16
Showerhead Flow Rate:
1.8
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
5-1/8
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
012611857362
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
WaterSense Labeled:
Yes
Width:
7-69/100