Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
CS Series Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 480-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable construction for long life
- Includes concealed mounting hardware
- Easy to Install
- Toilet tissue holder tube shall be brass
- Durability of Finishes: Chrome and PVD finishes will never tarnish.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- CS Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-9/16 in
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Post Mount
- Length:
- 8 in
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Pivoting:
- No
- Projection:
- 4-9/16 in
- UPC:
- 012611504051
- Width:
- 8-1/16 in