Ceramic Disc Cartridge for Culinaire® Kitchen Faucets
Culinaire® Ceramic Disc Cartridge for Culinaire® Kitchen Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Application:
- Repair
- Cartridge Type:
- Ceramic Disc
- Collection:
- Culinaire®
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- Yes
- UPC:
- 012611325014
- Width:
- 1-3/50