*NLA @ *CVR* RND SHWR BRKT KIT
*NLA @ *CVR* RND SHWR BRKT KIT
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Repair
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Bracket
- NSF Certified:
- Yes
- UPC:
- 012611582158