20 x 18-1/4 in. Square Wall Mount Bathroom Sink in White
Decorum® 20 x 18-1/4 in. Square Wall Mount Bathroom Sink in White
Product Details
- Wall-hung sink with EverClean® antimicrobial surface
- Recessed self-draining deck
- For concealed arm or wall support
- Made of vitreous china
- Faucet holes on 4" (102 mm) centers with left-hand soap dispenser less overflow
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Decorum®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-1/16 in
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 4 in
- Height:
- 4-3/16 in
- Length:
- 20 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- No
- Shape:
- Square
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 18-1/4 in