This product requires certification to purchase.

20 x 18-1/4 in. Wall Mount Bathroom Sink in White

American Standard

Decorum® 20 x 18-1/4 in. Wall Mount Bathroom Sink in White

  • Fast #
  • Part #A9024921EC020
  • Item #7048654
  • Manufacturer Part #9024921EC.020
4.1 out of 5 Customer Rating
Brand image
American Standard

Decorum® 20 x 18-1/4 in. Wall Mount Bathroom Sink in White

  • Fast #
  • Part #A9024921EC020
  • Item #7048654
  • Manufacturer Part #9024921EC.020
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall-hung sink with EverClean® antimicrobial surface
  • Recessed self-draining deck
  • For concealed arm or wall support
  • Made of vitreous china
  • Faucet holes – center hole only with left-hand soap dispenser less overflow
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Application:
Commercial
Collection:
Decorum®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20-1/16 in
Drain Opening:
1-1/4 in
Height:
4-3/16 in
IAPMO Listed:
No
Length:
20 in
NSF Certified:
Yes
Number of Holes:
1 Hole
Overflow Included:
No
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
791556087286
Width:
18-1/4 in