This product requires certification to purchase.

20 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

American Standard

Decorum® 20 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #A9024000EC020
  • Item #7048655
  • Manufacturer Part #9024000EC.020
5 out of 5 Customer Rating
Brand image
American Standard

Decorum® 20 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #A9024000EC020
  • Item #7048655
  • Manufacturer Part #9024000EC.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wall-hung sink with EverClean® antimicrobial surface
  • Recessed self-draining deck
  • For concealed arm or wall support
  • Made of vitreous china
  • No faucet holes with overflow
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Decorum®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
12-13/16 in
Drain Opening:
1-1/4 in
GSA Approved:
No
Height:
7-3/8 in
IAPMO Listed:
No
Length:
20 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
13-15/16 in x 12-13/16 in
Sink Depth:
5 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
791556087323
Width:
18-1/4 in