Decorum® Wall Mount Basin in White

Part #A9024901EC020  |  Item #7048652  |  Manufacturer Part #9024901EC.020

$192.19 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Wall-hung sink with EverClean® antimicrobial surface
  • Recessed self-draining deck
  • For concealed arm or wall support
  • Made of vitreous china
  • Faucet hole – center hole only less overflow

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2, ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Commercial

Basin Depth: 5 in

Basin Length: 13-15/16 in

Basin Shape: Square

Basin Width: 12-13/16 in

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Decorum®

Color Finish: White

Color Finish Category: Whites

Depth: 20-1/16 in

Drain Location: Rear Center

Drain Opening: 1-1/4 in

EPA Compliant: No

GSA Approved: No

Height: 4-3/16 in

IAPMO Listed: No

Length: 20 in

Material: Vitreous China

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 20 in x 18-1/4 in

Overflow Included Yes or No: No

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 13-15/16 in x 12-13/16 in x 5 in

Sink Installation Type: Wall Mount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Size: 20-1/16 in x 18-1/4 in

Style: Traditional

Vessel Only - FEI: No

WaterSense Labeled: No

Weight: 36.8

Width: 18-1/4 in