21 x 20-1/4 in. Rectangular Wall Mount Bathroom Sink in White
Decorum® 21 x 20-1/4 in. Rectangular Wall Mount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Rear overflow
- EverClean inhibits the growth of stains and odor-causing bacteria
- Made of durable vitreous china
- ADA and TAS compliant
- Shown with drain grid, sold separately
- Recessed self-draining deck
- Compatible with vitreous china shroud (0059.021) or acrylic shroud (0062000), each sold separately
- ADA and TAS Compliant
- Optional acrylic (0062.000) or vitreous china (0059.021EC) shroud
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Brand Model Compatibility:
- 0062000, 0059020EC
- CARB OTC LEED Compliant:
- No
- Collection:
- Decorum®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Drain Location:
- Rear
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 7-3/8 in
- IAPMO Listed -:
- No
- Length:
- 21 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 14-9/16 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Width:
- 20-1/4 in