This product requires certification to purchase.

Cast Iron Toe-Tap Drain in Linen

American Standard Bathing

Deep Soak Cast Iron Toe-Tap Drain in Linen

  • Fast #
  • Part #A1640305222
  • Item #4732821
  • Manufacturer Part #1640305.222
3.4 out of 5 Customer Rating
Brand image
American Standard Bathing

Deep Soak Cast Iron Toe-Tap Drain in Linen

  • Fast #
  • Part #A1640305222
  • Item #4732821
  • Manufacturer Part #1640305.222
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Linen Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tap-actuated pop-up drain stopper
  • Universal design works with all standard bathtubs
  • Unique overflow allows 2" deeper water than standard bath drains
  • ABS construction
  • Dimensions: 5' x 5' x 19-3/4"
  • One-year limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Deep Soak
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Drain Body Material:
Cast Iron
IAPMO Listed:
No
Thread Size:
1-1/2 in
Thread Type:
OD
UPC:
033056711651
WaterSense Labeled:
No
Width:
4 in