1-Hook Robe Hook in Legacy Bronze
Delancey® 1-Hook Robe Hook in Legacy Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Materials of Construction: Metal construction for durability & long life.
- Concealed Mounting: No exposed set screws.
- Easy to Install
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/16
- CARB OTC LEED Compliant:
- No
- Collection:
- Delancey®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 4-1/16
- GSA Approved:
- No
- Height:
- 4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-1/16
- Material:
- Metal
- Mount Type:
- Concealed
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 4-1/16
- UPC:
- 012611657535
- Width:
- 2-3/16