13-3/8 x 9-13/16 in. Stainless Steel Basin Rack
Delancey® 13-3/8 x 9-13/16 in. Stainless Steel Basin Rack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polished stainless with coordinating plastic feet and side bumpers
- For use with Delancey 30" x 19" Double Bowl Cast Iron Kitchen Sinks 77DB30190.308
- Nominal Dimensions: Each Grid 14-3/8" x 14-3/16" x 1" (365 x 360 x 24mm)
Documents
Specifications
- Collection:
- Delancey®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 13-3/8 in
- Material:
- Stainless Steel
- Package Quantity:
- Pack of 2
- Product Type:
- Basin Rack
- Shape:
- Rectangular
- Size:
- 13-3/8 in x 9-13/16 in
- UPC:
- 791556118232
- Width:
- 9-13/16 in