This product requires certification to purchase.

18 in. Towel Bar in Brushed Nickel

American Standard

Delancey® 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #A7052018295
  • Item #7864451
  • Manufacturer Part #7052018.295
5 out of 5 Customer Rating
Brand image
American Standard

Delancey® 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #A7052018295
  • Item #7864451
  • Manufacturer Part #7052018.295
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal construction for durability and long life
  • Concealed Mounting: No exposed set screws
  • Brass rod
  • Width - 18"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/16 in
CARB OTC LEED Compliant:
No
Collection:
Delancey®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-13/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-3/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass, Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-7/8 in
UPC:
012611657764
Width:
20-3/16 in