23-15/16 x 13-9/16 x 15/16 in. Stainless Steel Sink Grid
Delancey® 23-15/16 x 13-9/16 x 15/16 in. Stainless Steel Sink Grid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished stainless with coordinating plastic feet and side bumpers
- For use with Delancey 30" Single Bowl Cast Iron Apron Kitchen Sinks (77SB30220A.308) and Delancey 30" Single Bowl Cast Iron Kitchen Sinks (77SB30190.308)
- 6" depth with offset drains
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Delancey®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 13-9/16
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 15/16
- IAPMO Listed:
- No
- Length:
- 23-13/16
- Material:
- Stainless Steel
- Product Type:
- Sink Grid
- Shape:
- Rectangular
- Size:
- 23-15/16 in x 13-9/16 in x 15/16 in
- UPC:
- 791556119802
- Width:
- 13-9/16