This product requires certification to purchase.

33-1/16 x 22-3/16 in. 4 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Brilliant White

American Standard

Delancey® 33-1/16 x 22-3/16 in. 4 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Brilliant White

  • Fast #
  • Part #A77SB33220A308
  • Item #7864316
  • Manufacturer Part #77SB33220A.308
5 out of 5 Customer Rating
Brand image
American Standard

Delancey® 33-1/16 x 22-3/16 in. 4 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Brilliant White

  • Fast #
  • Part #A77SB33220A308
  • Item #7864316
  • Manufacturer Part #77SB33220A.308
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Cast Iron Single Bowl Apron Front Sink
  • Brilliant White Finish
  • Under or Flush Mount Installation
  • 8-3/4" deep bowl
  • 4 oversized undermount holes to assist in faucet and accessory installation
  • Minimum 36" (914mm) cabinet required
  • Limited Lifetime Warranty
  • Nominal Dimensions: 33-1/6" x 22-3/16" x 8-3/4" (840 x 564 x 223mm
  • Bowl Size: 29-1/8" (740mm) wide 15-1/6" (382mm) front to back 8-3/4" (223mm) deep
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Delancey®
Color Finish Category:
Whites
Color Finish Name:
Brilliant White
Drain Location:
Rear Center
Drain Opening:
3-9/16
Faucet Center Size:
12 in
Faucet Included:
No
IAPMO Listed:
No
Length:
33-1/16
Number of Bowls:
1
Number of Holes:
4 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
29-1/8 in x 15-1/16 in x 8-3/4 in
Sink Installation Type:
Farmhouse
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
UPC:
791556118577
Width:
22-3/16