DELANCEY 8-1/8-INCH IPS NON-DIVERTER TUB SPOUT
Delancey DELANCEY 8-1/8-INCH IPS NON-DIVERTER TUB SPOUT
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 990-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For 1/2" copper pipe
- All metal construction
- 7-3/4" length to center of outlet
- IPS connection
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Delancey
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Depth:
- 8-3/16
- Faucet Part Type:
- Tub Spout
- Height:
- 3-1/4
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 8-3/16
- Material:
- Metal
- Spout Reach:
- 6-15/16
- Type:
- A8888106GN0
- UPC:
- 012611955433
- Width:
- 3-1/4