Diverter Tub Spout in Polished Nickel

You last purchased this on
 
American Standard

Delancey® Diverter Tub Spout in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Delancey® Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #A8888104013
  • Item #7864286
  • Manufacturer Part #8888104.013
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal Construction
  • 7-3/4" length to center of outlet
  • For 1/2" copper pipe
  • IPS connection
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
1/2 in. Copper Pipe
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Delancey®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/4 in
EPA Compliant:
No
End Connection 1:
Slip
End Connections:
Slip
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Tub Spout
Faucet Type:
Tub Filler
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3-1/2 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
Yes
Number of Holes:
1 Hole
Side Spray:
No
Size:
8-807/5000 in x 3-267/1000 in
Spout Reach:
7 in
Spout Type:
Diverter
Trim Only:
No
WaterSense Labeled:
No
Width:
3-1/2 in