This product requires certification to purchase.

Escutcheon Plate in Polished Chrome for 2000.101X Lavatory Faucet and 2000.011 Bidet Faucet

American Standard

Delancey® Escutcheon Plate in Polished Chrome for 2000.101X Lavatory Faucet and 2000.011 Bidet Faucet

  • Fast #
  • Part #A2000102P002
  • Item #2472556
  • Manufacturer Part #2000102P.002
4.8 out of 5 Customer Rating
Brand image
American Standard

Delancey® Escutcheon Plate in Polished Chrome for 2000.101X Lavatory Faucet and 2000.011 Bidet Faucet

  • Fast #
  • Part #A2000102P002
  • Item #2472556
  • Manufacturer Part #2000102P.002
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 660
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal construction
  • For use with American Standard bathroom faucets
  • Adjustable hot limit safety stop: Limits the amount of hot water allowed to mix with cold reduces the risk of accidental scalding
  • Low lead: Meets NSF standard 61/section 9 & prop 65 lead requirements
  • Exclusive speed connect metal drain
  • Fewer parts installs in less time
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable - installs effortlessly in tight spaces
  • Choice of finishes: Available in polished chrome or satin nickel (PVD)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Delancey®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-9/16 in
Diameter - Inside 1:
1-3/4 in
Faucet Part Type:
Escutcheon
Fits Model:
2000.101X, 2000.011
GSA Approved:
No
Height:
5/16 in
IAPMO Listed:
No
Length:
4 in
Material:
Metal
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
UPC:
012611310232
WaterSense Labeled:
No
Width:
6-5/16 in