This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Brushed Cool Sunrise (Trim Only)

American Standard

Delancey® One Handle Single Function Bathtub & Shower Faucet in Brushed Cool Sunrise (Trim Only)

  • Fast #
  • Part #ATU052508GN0
  • Item #10120725
  • Manufacturer Part #TU052508.GN0
3.3 out of 5 Customer Rating
Brand image
American Standard

Delancey® One Handle Single Function Bathtub & Shower Faucet in Brushed Cool Sunrise (Trim Only)

  • Fast #
  • Part #ATU052508GN0
  • Item #10120725
  • Manufacturer Part #TU052508.GN0
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim only included – Coordinates with the Delancey Collection
  • Metal construction – Plate and handles offer superior durability and performance
  • Smooth operation – Sturdy handles offer smooth, precise movement
  • Beautiful finishes – Available in a choice of on-trend finishes
  • Flash valve sold separately – Requires Flash Rough-in Integrated Shower Diverter Valve RU521 with 2-outlet discrete capability or RU531 with 3-outlet discrete capability. Shared functionality also available with additional cartridge, sold separately
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Diameter
7-1/4 in
Escutcheon Height
7-13/16 in
Escutcheon Width
7-13/16 in
Faucet Connection Size
1/2 in
Flow Rate
1.8 gpm
Height
74 in
Length
9-1/2 in
Shower Arm Reach
7-7/16 in
Showerhead Flow Rate
1.8 gpm
Tub Spout Reach
7 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Delancey®
Color Finish Category
Gold Tones
Color Finish Name
Brushed Cool Sunrise
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Jet
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.1016, ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.16
Lead Law Compliant
Yes
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
012611955785