Round Closed Towel Ring in Gold
Delancey Round Closed Towel Ring in Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 540-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concealed mounting with no visible screws for a clean look
- Easy to install
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Delancey
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Depth:
- 2-7/8 in
- Hardware Included:
- Yes
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 2-7/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-7/8 in
- Ring Type:
- Closed
- Shape:
- Round
- Type:
- A7052190GN0
- UPC:
- 012611956157
- Width:
- 7 in