Round Closed Towel Ring in Legacy Bronze
Delancey® Round Closed Towel Ring in Legacy Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal construction for durability and long life
- Concealed Mounting: No exposed set screws
- Bushing on towel ring to prevent scratching and squeaking
- Easy to Install
- Limited Lifetime Warranty on Function and Finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/16 in
- Base Plate Width:
- 2-3/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Delancey®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 2-7/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 8-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-7/8 in
- Material:
- Metal
- Mount Type:
- Concealed
- NSF Certified:
- No
- Projection:
- 2-7/8 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 012611657627
- Width:
- 8-1/4 in