Delancey® Round Closed Towel Ring in Polished Chrome

Part #A7052190002  |  Item #7864542  |  Manufacturer Part #7052190.002

$30.55 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Materials of Construction: Metal construction for durability & long life.
  • Bushing on towel ring to prevent scratching and squeaking
  • Concealed Mounting: No exposed set screws.
  • Easy to Install
  • Limited Lifetime Warranty on Function and Finish

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2-3/16 in

Base Plate Width: 2-3/16 in

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Delancey®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-7/8 in

EPA Compliant: No

Faucet Mount: Wall Mount

GSA Approved: No

Hardware Included: Yes

Height: 8-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-7/8 in

Material: Metal

Mount Type: Concealed

NSF Certified: No

Projection: 2-7/8 in

Ring Type: Closed

Shape: Round

Size: 2-7/8 in x 6-7/8 in

WaterSense Labeled: No

Width: 8-1/4 in