This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

American Standard

Delancey® Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A7052107295
  • Item #7864276
  • Manufacturer Part #7052107.295
4.7 out of 5 Customer Rating
Brand image
American Standard

Delancey® Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A7052107295
  • Item #7864276
  • Manufacturer Part #7052107.295
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ceramic disc valves, drip-free for life
  • Brass push pop-up drain
  • Durable metal construction
  • Certified Lead Free
  • WaterSense® Certified
  • ADA Compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Delancey®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
6-5/8 in
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
9-1/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
5-1/4 in
Spout Reach:
4-13/16 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
012611657726
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2-3/8 in