This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in PVD Brushed Nickel

American Standard

Delancey® Single Handle Multi Function Bathtub & Shower Faucet in PVD Brushed Nickel

  • Fast #
  • Part #ATU052508295
  • Item #7864473
  • Manufacturer Part #TU052508.295
3.6 out of 5 Customer Rating
Brand image
American Standard

Delancey® Single Handle Multi Function Bathtub & Shower Faucet in PVD Brushed Nickel

  • Fast #
  • Part #ATU052508295
  • Item #7864473
  • Manufacturer Part #TU052508.295
3.6 out of 5 Customer Rating

X Points

Color Finish Name: PVD Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-Piece Cartridge: Simplifies installation and maintenance.
  • Double Ceramic Pressure Balance Cartridge:
  • Combination of Ceramic Disc Mixing Valve and a Ceramic
  • Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Delancey®
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Depth:
9-1/2 in
Diameter:
7-1/4 in
Escutcheon Height:
7-13/16 in
Escutcheon Width:
7-13/16 in
Faucet Connection:
Copper, NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-13/16 in
IAPMO Listed:
No
Length:
9-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
7-7/16 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Jet
Trim Only:
No
Tub Spout Reach:
7 in
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
012611656958
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
7-13/16 in