This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Cool Sunrise

American Standard

Delancey® Single Handle Pressure Balancing Valve Trim in Brushed Cool Sunrise

  • Fast #
  • Part #ATU052500GN0
  • Item #10120723
  • Manufacturer Part #TU052500.GN0
4.1 out of 5 Customer Rating
Brand image
American Standard

Delancey® Single Handle Pressure Balancing Valve Trim in Brushed Cool Sunrise

  • Fast #
  • Part #ATU052500GN0
  • Item #10120723
  • Manufacturer Part #TU052500.GN0
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One piece cartridge - simplifies installation and maintenance
  • Double ceramic pressure balance cartridge - combination of ceramic disc mixing valve and a ceramic balancing spool in a one piece cartridge
  • Ceramic disc mixing valve - assures a lifetime of drip-free performance and smooth handle operation
  • Ceramic balancing spool - maintains a constant output temperature in response to changes in relative hot and cold supply pressure, ceramic material is unaffected by mineral deposits and harsh water conditions
  • Integrated check valves, engineered to eliminate cross flow
  • Adjustable hot limit safety stop, limits the amount of hot water allowed to mix with cold, reduces the risk of accidental scalding
  • Comfort zone, offers a wider shower range to fine tune the desired temperature within the useful temperature zone
  • Back-to-back capability - hot and cold can be reversed quickly and easily
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
7-13/16 in
Escutcheon Height
7-13/16 in
Escutcheon Width
7-13/16 in
Faucet Connection Size
1/2 in
Flow Rate
1.8 gpm
Height
7-13/16 in
Length
3-5/16 in
Width
7-13/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Delancey®
Color Finish Category
Gold Tones
Color Finish Name
Brushed Cool Sunrise
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.1016
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1, CSA B125.16
Product Type
Valve Trim
Type
ATU052500GN0
WaterSense Labeled
No
UPC
012611956270