Tub Spout in Polished Chrome
Delancey® Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For 1/2" copper pipe
- Metal Construction
- 7-3/4" length to center of outlet
- IPS connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- 1/2 in. Copper Pipe
- CSA Certified:
- CSA B125.1
- Collection:
- Delancey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Spout Reach:
- 7 in
- Spout Type:
- Non-Diverter
- UPC:
- 012611656798
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in