Two Handle Pressure Balancing Valve Trim in Polished Chrome
Delancey® Two Handle Pressure Balancing Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wax thermostatic unit to maintain pre-selected constant water temperature
- Metal lever handle is smooth and easy to operate
- Brass wall escutcheon
- Hot limit safety stop is set to a maximum of 112°F (44°C) with interim stops for local conditions
- Rough valve sold separately
- Limited lifetime warranty on function and finish
- Spring-Loaded check valves: When the hot and cold water enters the fitting, both supplies pass through the spring-loaded check valves to prevent cross flow of hot and cold water
- Integrated stop valves: Ensure easy cleaning and servicing
- Adjustable hot limit safety stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding. Maximum water temperature limit may be reduced to 104 or 109° Fahrenheit
- DZR brass casting: Highest quality faucet material for durability and long life
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Delancey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-3/16
- Escutcheon Height:
- 8
- Escutcheon Width:
- 8
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 8
- IAPMO Listed:
- No
- Length:
- 4
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 4
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 012611795466
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 8