Two Handle Roman Tub Faucet in Polished Nickel Trim Only
Delancey® Two Handle Roman Tub Faucet in Polished Nickel Trim Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- LESS Personal Shower
- For use with Flash™ rough valves
- Brass Construction: Durable. Ideal for prolonged contact with water.
- Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- Delancey®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 10 in
- Faucet Center Size:
- 8 in - 12 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-5/8 in
- Installation Type:
- Deck Mount
- Length:
- 10 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5 in
- Spout Type:
- Low Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 8 in
- Tub Spout Type:
- Diverter
- UPC:
- 012611655951
- WaterSense Labeled:
- No
- Width:
- 18-5/16 in