This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel (Trim Only)

American Standard

Delancey® Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel (Trim Only)

  • Fast #
  • Part #AT052901013
  • Item #7864517
  • Manufacturer Part #T052901.013
5 out of 5 Customer Rating
Brand image
American Standard

Delancey® Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel (Trim Only)

  • Fast #
  • Part #AT052901013
  • Item #7864517
  • Manufacturer Part #T052901.013
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • WITH Personal Shower
  • For use with Flash™ rough valves
  • Brass Construction: Durable. Ideal for prolonged contact with water.
  • Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Delancey®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
10 in
Faucet Center Size:
8 in - 12 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
7-5/8 in
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
5 in
Spout Type:
Low Arc
Trim Only:
Yes
Tub Spout Reach:
8 in
Tub Spout Type:
Diverter
UPC:
012611657139
WaterSense Labeled:
No
Width:
22-5/8 in