Two Handle Widespread Bathroom Sink Faucet in Brushed Cool Sunrise
Delancey® Two Handle Widespread Bathroom Sink Faucet in Brushed Cool Sunrise
Product Details
Product Details
- Brass push pop-up drain - easy and convenient, just push to close, push again to open
- Lasting durability - engineered to endure with cast brass spout, metal handles and 24 in stainless steel braided flexible supply hoses
- Water efficient - EPA WaterSense certified with 1.2 gpm/4.5 l/min maximum flow rate to save water without sacrificing performance
- Supports sustainability - CEC listed and CALGreen compliant
- ADA compliant - lever handles only
- Limited lifetime warranty - product function and finish is guaranteed to be free from defect. See warranty for details
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Delancey®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Deck Plate Included:
- No
- Depth:
- 6-5/8 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7-3/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-5/8 in
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 4-13/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UPC:
- 012611956195
- WaterSense Labeled:
- Yes
- Width:
- 11 in