Wall Mount Toilet Tissue Holder in Polished Chrome
Delancey® Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
- Concealed Mounting: No exposed set screw
- Easy to Install
- Metal construction for durability and long life
- Limited Lifetime Warranty on Function and Finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Delancey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-7/8 in
- EPA Compliant:
- No
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/8 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 3-7/8 in
- Size:
- 3-7/8 in x 9-1/4 in
- Toilet Bowl Length:
- 3-7/8 in
- WaterSense Labeled:
- No
- Width:
- 9-1/4 in