Wall Toilet Tissue Holder in Legacy Bronze
Delancey® Wall Toilet Tissue Holder in Legacy Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal construction for durability and long life
- Concealed Mounting: No exposed set screw
- Easy to Install
- Limited Lifetime Warranty on Function and Finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/16 in
- Base Plate Width:
- 2-3/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Delancey®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 3-7/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1653/10000 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-5/16 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Pivoting:
- Yes
- Projection:
- 3-7/8 in
- UPC:
- 012611657481
- Width:
- 9-271/1000 in