Diverter Tub Spout in Polished Chrome
Deluxe Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 715-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Connection is 1/2" IPS and there is a 5-1/8” length to center of stream straightener
- All brass construction
- Limited lifetime warranty function and finish
- All Brass Construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Deluxe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- American Standard
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 5 in
- Spout Type:
- Diverter
- UPC:
- 012611205767
- WaterSense Labeled:
- No