Diverter Tub Spout in Satin Nickel
Deluxe Diverter Tub Spout in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty function and finish
- 1/2" I.P.S. Connection 4” length to center of stream straightener
- Connection is 1/2" IPS and spout measures 4” length to center of stream straightener
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Deluxe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- EPA Compliant:
- No
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Spout Only
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No